missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid (Optima™), Fisher Chemical™
Click to view available options
Quantity:
250 mL
500 mL
1 L
Packaging:
FEP Bottle
Description
- Certificate of Lot Analysis included with each bottle.
- Ideal for analysis by ICP-MS and high-resolution ICP-MS.
- Evaluated for 65 metals at low-level ppt concentrations.
- Manufactured, purified, and packaged in a Class 1000 clean room.
- Packaged in specially cleaned Teflon FEP for PFA bottles to maintain product integrity and to eliminate metal leaching from glass bottles.
- Three year shelf life from time of manufacture available on COA.
Specifications
pH | 0.3 |
Color | Colorless to Brown |
Melting Point | 10°C |
Boiling Point | 290°C |
Density | 1.84g/cm³ |
Packaging | FEP Bottle |
Vapor Pressure | <0.001 mmHg at 20°C |
Certificate of Analysis | Certificate of Lot Analysis included with each bottle. |
Quantity | 1 L |
Physical Form | Liquid |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'