missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ SUB10 Mini-Plus Submarine Combs

Product Code. 12665716
Click to view available options
No. of Wells:
8
10
12
16
20
Thickness (Metric):
0.1 cm
0.15 cm
0.2 cm
Width (Metric) Well:
0.3 cm
0.36 cm
0.55 cm
0.7 cm
0.9 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12665716

Brand: Hoefer™ SUB10C1.58

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for SUB10 Mini-Plus Submarine

  • Ranges from 8, 10, 12, 16 and 20
  • 1, 1.5 and 2 mm Thickness
  • Size ranges from 3 to 9 mm Well Width
  • Min. 12, max. 80 μL Sample Volume

Specifications

For Use With (Equipment) SUB10 Mini plus Submarine Unit
Type Comb
No. of Wells 8
Thickness (English) 0.05 in.
Thickness (Metric) 0.15 cm
Volume (Fill) Metric 60 μL
Width (English) Well 0.35 in.
Width (Metric) Well 0.9 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.