missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Contact parts are made from spark suppressant brass
- Bottle can be easily removed using patented click system
Specifications
Specifications
| Material | Nickel-plated Brass |
| Includes | Removable glass bottle |
| Capacity (Metric) | 1000 mL |
| For Use With (Application) | Liquid Sampling |
| Diameter (Metric) | 125 mm |
| Height (Metric) | 300 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?