missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMPri Style Black Nitrile Gloves
Descrizione
- Manufacturer: AMPri
- Premium nitrile surgeon's gloves from the brand Style by AMPri
- The gloves are made of nitrile
- This item is unpowdered
- Coating: chlorinated inside
- These nitrile examination gloves have no extra length (length: 240 mm)
- Black nitrile single-use gloves
- Fit: ambidextrous
- Reliable premium quality
- Conventional disposable product
- Medical device class: md class i
- Sterility: non-sterile
- Standards met: EN 374-1, EN 374-4, EN 374-5, EN 420, EN 455-1, EN 455-2, EN 455-3, and EN 455-4
- Nitrile gloves with chemical protection type b
- Nitrile surgeon's gloves are suitable for alcoholic, acidic, dry, and watery food
- Protection against microorganisms: viruses, bacteria and fungi
- Nitrile gloves for use in the government authorities, education, dentistry, industry, body-related services, hospitals, food service, and other medicine.
- AQL 1.5
Specifica
Specifica
| Accelerator Free | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?