missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Tube Holder

Product Code. 12944025
Click to view available options
Holds:
0.2 mLTubes
0.5 mL Tubes
1.5 mL Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12944025

Brand: Cole-Parmer™ 5190098

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tube Holder for Use with Microtitre Plate Shakers SSM5 and SSL5.

  • Accessory tube holders accommodate 0.2 mL or 0.5 mL microcentrifuge tubes.
  • Two tube holders can be used at any one time and securely held in place by the non-slip mat.
  • Stuart™ Tube Holder; For Use with Microtitre Plate Shakers where samples require controlled temperature and/or humidity conditions, ideal for placement inside CO2incubators.

Specifications

Holds 0.5 mL Tubes
Tube Capacity 0.5 mL
Product Type Tube Holder
For Use With (Equipment) Stuart™ Microtitre Plate Shakers SSM5 and SSL5
Packaging Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt