missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ IC-300 Series High-Temperature, High-Stability Digital Immersion Circulator

Product Code. 11593769
Click to view available options
Electrical Requirements:
120/240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11593769

Brand: Cole-Parmer™ 1611255

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accurately control liquid bath temperature from -40°C to +250°C with the IC-300 Series High-Temperature, High-Stability Digital Immersion Circulator.

  • Precise PID temperature control with temperature stability of ±0.005°C
  • Bidirectional RS-232 interface


This versatile immersion circulator can be used in several ways. Use as a stand-alone water bath temperature controller or a pump for recirculating chilled liquid from an external chiller. Immersion circulator accurately heats up to 250°C and safely controls the temperature of liquid in the bath while maintaining excellent temperature stability. A bidirectional RS-232 interface lets you control bath remotely and download data to a computer for further analysis.

Precise PID temperature control, a bright digital LED display, overtemperature indicator light, pressure pump, and low-liquid level cutoff make the circulator easy and safe to use. Reach below ambient temperatures by using the cooling coil 12122-87 connected to an optional external chiller.

Specifications

Temperature Range -40°C to +250°C
Type Thermoregulator
Length (English) 9.3 in.
Length (Metric) 237 mm
Electrical Requirements 120/240 V
Voltage 120/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.