missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ SSM3 Gyratory Rocker
Click to view available options
Speed Range:
5 to 70 rpm
Unit Size:
Each
Description
Unit provides a 3D gyratory motion, ideal for low foaming agitation, DNA extractions, staining and de-staining procedures. The angle of tilt can be moved to any position by hand to optimise mixing of vessels. Digital selection of both speed and time facilitates accurate and reproducible conditions. Both parameters are controlled via an easy-to-use encoder control knob and displayed on the bright LED display. Model is also supplied with a non-slip mat which holds flat-based vessels securely in place during mixing. An accessory tier system can be fitted in seconds, without the need for tools, tripling the available space for samples. Each tier is securely held in place by magnets.
- Small space saving design
- Digital speed control and built-in timer
- Optional tier system available to increase capacity
- 3D gyratory motion, ideal for low foaming agitation, DNA extractions, staining and de-staining procedures
- Angle of tilt can be moved to any position by hand to optimise mixing of vessels
- Digital selection of both speed and time facilitates accurate and reproducible conditions
- Easy to use encoder control knob and bright LED display
- Supplied with a non-slip mat which holds flat-based vessels securely in place during mixing
- An accessory tier system can be fitted in seconds, without the need for tools, tripling the available space for samples, securely held in place by magnets.
Specifications
Specifications
| Rocking Angle | 3 to 12° |
| Load Bearing Capacity (Metric) | 3 kg |
| Speed Range | 5 to 70 rpm |
| Electrical Requirements | 230 V, 50/60 Hz |
| Voltage | 230 V |
| Temperature Range (Metric) | 4°C to 40°C |
| Wattage | 50 W |
| Frequency | 50/60 Hz |
| Depth (Metric) | 300 mm |
| Height (Metric) | 165 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction