missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ 3D Gyrating Rocker

Product Code. 10758995
Click to view available options
Speed Range:
5 to 70 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10758995

Brand: Cole-Parmer™ 5190028

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides a 3D gyratory motion, ideal for low foaming agitation, DNA extractions, staining and de-staining procedures. Stuart™ 3D Gyrating Rocker includes a non-slip mat which holds flat based vessels securely in place during mixing.

Provides a 3D gyratory motion, ideal for low foaming agitation, DNA extractions, staining and de-staining procedures. The angle of tilt can be moved to any position by hand to optimize mixing of vessels. Digital selection of both speed and time facilitates accurate and reproducible conditions. Parameters are controlled via an easy to use encoder control knob and displayed on the bright LED display.
  • Small space saving design or laboratory sized unit
  • Digital speed control and built-in timer
  • Includes a non-slip mat which holds flat based vessels securely in place during mixing.
  • Optional tier system available to increase capacity

Specifications

Rocking Angle 3 to 12°
Load Bearing Capacity (Metric) 10 kg
Speed Range 5 to 70 rpm
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Temperature Range (Metric) 4°C to 40°C
Frequency 50/60 Hz
Depth (Metric) 420 mm
Dimensions (D x W x H) Interior 420 x 360 x 170 mm
Height (Metric) 170 mm
Length (Metric) Platform 355 mm
Width (Metric) Platform 355 mm
Model SSL3
Humidity Range Up to 80%
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.