missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ SM5/Bibby Fascia Model Magnetic Mini Stirrer

Product Code. 12917216
Change view
Click to view available options
Capacity:
1 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
12917216 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12917216 Supplier Cole-Parmer™ Supplier No. undefined

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Compact and capable of stirring up to 1 L.

  • Resist minor chemical spills and splashes - polypropylene housing and polycarbonate top plate
  • Adjust stir speed up to 2,000 rpm
  • Unit is designed for stirring fluids in a flat-bottomed, non-metal vessel using a magnetic stir bar

Specifications

Speed 350 to 2000 rpm
Top Plate Material Polypropylene
Capacity 1 L
Voltage 120/230 V
Dimensions (L x W x H) 66 x 143 x 143 mm (H x W x D)
Width (Metric) 143 mm
Electrical Requirements 230/110V, 50/60Hz
Frequency 50/60 Hz
Includes BioCoate antimicrobial protection
Model SM5/Bibby Fascia
Type Magnetic Mini Stirrer
Weight (Metric) 500 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.