missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ See-Saw Rocker

Product Code. 10637815
Change view
Click to view available options
Model:
SSL4
SSM4
Load Bearing Capacity (Metric):
3 kg
10 kg
Dimensions (D x W x H) Interior:
300 x 240 x 150 mm
420 x 360 x 160 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Load Bearing Capacity (Metric) Dimensions (D x W x H) Interior unitSize
10637815 SSM4 3 kg 300 x 240 x 150 mm Each
10470655 SSL4 10 kg 420 x 360 x 160 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10637815 Supplier Cole-Parmer™ Supplier No. 5190030

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Creates a wave motion within vessels such as culture flasks and Petri dishes. See-Saw Rockers are supplied with a non-slip mat which holds flat based vessels securely in place during mixing.

See-saw rocking action creates a wave motion within vessels such as culture flasks, and Petri dishes. Digital selection of both speed and time facilitates accurate and reproducible conditions. Both parameters are controlled via an easy-to-use encoder control knob and displayed on the bright LED display. See-Saw Rockers are supplied with a non-slip mat which holds flat-based vessels securely in place during mixing. An accessory tier system can be fitted in seconds, without the need for tools, tripling the available space for samples. Each tier is securely held in place by magnets.
  • Small space saving design
  • Digital speed control and built-in timer
  • Optional tier system available to increase capacity
  • 3D gyratory motion, ideal for low foaming agitation, DNA extractions, staining and de-staining procedures
  • Angle of tilt can be moved to any position by hand to optimise mixing of vessels
  • Digital selection of both speed and time facilitates accurate and reproducible conditions
  • Easy to use encoder control knob and bright LED display
  • Supplied with a non-slip mat which holds flat-based vessels securely in place during mixing
  • An accessory tier system can be fitted in seconds, without the need for tools, tripling the available space for samples, securely held in place by magnets.

Specifications

Rocking Angle
Load Bearing Capacity (Metric) 3 kg
Speed Range 5 to 70 rpm
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Temperature Range (Metric) 4°C to 40°C
Wattage 50 W
Frequency 50/60 Hz
Depth (Metric) 300 mm
Dimensions (D x W x H) Interior 300 x 240 x 150 mm
Height (Metric) 150 mm
Length (Metric) Platform 235 mm
Width (Metric) Platform 235 mm
Model SSM4
Humidity Range Up to 80%
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.