missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ See-Saw Rocker

Product Code. 10470655
Click to view available options
Model:
SSL4
SSM4
Load Bearing Capacity (Metric):
3 kg
10 kg
Dimensions (D x W x H) Interior:
300 x 240 x 150 mm
420 x 360 x 160 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10470655

Brand: Cole-Parmer™ 5190032

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Creates a wave motion within vessels such as culture flasks and Petri dishes. See-Saw Rockers are supplied with a non-slip mat which holds flat based vessels securely in place during mixing.

See-saw rocking action creates a wave motion within vessels such as culture flasks, and Petri dishes. Digital selection of both speed and time facilitates accurate and reproducible conditions. Both parameters are controlled via an easy-to-use encoder control knob and displayed on the bright LED display. See-Saw Rockers are supplied with a non-slip mat which holds flat-based vessels securely in place during mixing. An accessory tier system can be fitted in seconds, without the need for tools, tripling the available space for samples. Each tier is securely held in place by magnets.
  • Small space saving design
  • Digital speed control and built-in timer
  • Optional tier system available to increase capacity
  • 3D gyratory motion, ideal for low foaming agitation, DNA extractions, staining and de-staining procedures
  • Angle of tilt can be moved to any position by hand to optimise mixing of vessels
  • Digital selection of both speed and time facilitates accurate and reproducible conditions
  • Easy to use encoder control knob and bright LED display
  • Supplied with a non-slip mat which holds flat-based vessels securely in place during mixing
  • An accessory tier system can be fitted in seconds, without the need for tools, tripling the available space for samples, securely held in place by magnets.

Specifications

Rocking Angle
Load Bearing Capacity (Metric) 10 kg
Speed Range 5 to 70 rpm
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Temperature Range (Metric) 4°C to 40°C
Wattage 50 W
Frequency 50/60 Hz
Depth (Metric) 420 mm
Dimensions (D x W x H) Interior 420 x 360 x 160 mm
Height (Metric) 160 mm
Length (Metric) Platform 355 mm
Width (Metric) Platform 355 mm
Model SSL4
Humidity Range Up to 80%
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.