missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Rotator Disk
Click to view available options
Speed Range:
2 to 40 rpm
20 rpm
Timer Range:
1 to 999 min.
Controller Type:
Digital
Unit Size:
Each
Description
SB rotators (base units) give gentle but effective mixing, ideal for keeping biological samples in suspension, aerating cultures and for general mixing applications.
- The rotators can be used in incubators up to 40°C and in cold rooms down to 4°C.
- The angle of rotation is fully adjustable with a scale to measure and reproduce the mixing angle, from horizontal for minimal mixing to vertical for full end-over-end mixing.
- An integral tray catches any spillage from the rotating tubes
- A variety of tube holders are available separately
Order Info
Base units only; tube holders are available separately: 11406558, 12027144, 11416558
Specifications
Specifications
| Speed Range | 2 to 40 rpm |
| Electrical Requirements | 230 V, 50 Hz |
| Frequency | 50 Hz |
| Depth (Metric) | 270 mm |
| Height (Metric) | 240 mm |
| Length (Metric) | 200 mm |
| Controller Type | Digital |
| For Use With (Equipment) | For use with tube holders 11416558, 11406558, 12027144 |
| Timer Range | 1 to 999 min. |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto