missing translation for 'onlineSavingsMsg'
Learn More

Techne™ RB-22A Refrigerated Bath, 22 L, -30 to 100°C; 230 V, 50/60 Hz

Product Code. 11533769
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11533769

Brand: Techne™ 1221200

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Handles wide range of temperatures

  • Built-in refrigeration for efficient cooling
  • Robust stainless steel construction makes for easy cleaning

Specifications

Cooling Capacity 20°C at 240W, 0°C at 240W, -10° C at 220W
Temperature Range 30°C to 100°C
Features Circulating bath with integrated refrigeration unit, Temperature range from -35°C to +100°C, Robust stainless-steel construction, Three models of refrigerated bath available: 7, 12, 22 liter,3 year warranty.
Model RB-22A
Warranty 3 Years
Voltage 230 V
Frequency 50/60 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.