missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Premium Digital Hot Plate Stirrer (Ultraviolet), Ambient to 450°C, Ceramic
Stirring Range: 50 to 2000 rpm; Shape: Square; Size: 6 x 6 in.
Brand: Cole-Parmer™ 04806-93
Additional Details : Weight : 2.50000kg
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- Available in various plate surface and body color configurations
Specifications
Ceramic | |
Ultraviolet | |
Ultraviolet Powder-Coated Metal | |
Digital | |
6 x 6 in. | |
Ambient to 450°C | |
50/60 Hz | |
30 cm | |
500 w | |
Square | |
15 L | |
3 Years | |
TFT |
230 V | |
(2) 25 mm PTFE-Coated Stir Bars, PTFE-Coated Temperature Probe, and Power Cord with Plug | |
230 VAC, 50/60 Hz | |
11.813 in. | |
9.3 cm | |
3 in. | |
18 cm | |
7 in. | |
Hot Plate Stirrer, Stirrer | |
1 | |
50 to 2000 rpm | |
CE |