missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Magnetic Analog Stirrer

Product Code. 16381776
Click to view available options
Color:
Black
Blue
White
Top Plate Material:
Ceramic
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16381776

Brand: Cole-Parmer™ 0480553

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Custom designed Stuart™ Magnetic Analog Stirrers provide precision stirring up to 1400 rpm

  • Capable of mixing large volumes, up to 15 L
  • Stirring speed is indicated by a ‘hockey stick’ LED display

Specifications

Speed 200 to 2000 rpm
Stirring Positions 1
Top Plate Material Ceramic
Capacity 15 L
Voltage 120/230 V
Height (English) 3.625 in.
Height (Metric) 18 cm
Length (English) 11.75 in.
Length (Metric) 30 cm
Top Plate Surface Area (English) 6 x 6 in.
Top Plate Surface Area (Metric) 15 x 15 cm
Width (English) 7 in.
Width (Metric) 18 cm
Electrical Requirements 120 to 230 VAC, 50/60 Hz
Frequency 50/60 Hz
Color White
Controller Type Analog
Description Stuart Magnetic Analog Stirrer, Ceramic, White, 120-230V
Includes Two 25-mm PTFE-coated stir bars and power cord with plug.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.