missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Magnetic Analog Stirrer
Click to view available options
Color:
Black
Blue
White
Top Plate Material:
Ceramic
Stainless Steel
Unit Size:
Each
Description
- Capable of mixing large volumes, up to 15 L
- Stirring speed is indicated by a ‘hockey stick’ LED display
Specifications
Specifications
| Speed | 200 to 2000 rpm |
| Stirring Positions | 1 |
| Top Plate Material | Ceramic |
| Capacity | 15 L |
| Voltage | 120/230 V |
| Height (English) | 3.625 in. |
| Height (Metric) | 18 cm |
| Length (English) | 11.75 in. |
| Length (Metric) | 30 cm |
| Top Plate Surface Area (English) | 6 x 6 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction