missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Just Go SSL5 Shaker
Click to view available options
Speed Range:
250 to 1250 rpm
Unit Size:
Each
Description
- High-speed vibrational mixing action
- Digital selection of speed
- Laboratory size SSL5 for mixing 8 plates simultaneously
- Built-in digital timer or continuous operation
- Accessories available for the mixing of microcentrifuge tubes
Specifications
Specifications
| Load Bearing Capacity (Metric) | 2 kg |
| Speed Range | 250 to 1250 rpm |
| Electrical Requirements | 230 V, 50 Hz, 50 W |
| Temperature Range (Metric) | 4°C to 40°C |
| Product Type | Shaker |
| Height (Metric) | 160 mm |
| Width (Metric) | 360 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction