missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Hot Plate, Ambient to 300°C, Silumin
Click to view available options
Controller Type:
Analog
Height (Metric):
130 mm
Unit Size:
Each
Description
Shape: Rectangle; Size: 11.8 x 19.7 in.
- Durable alloy plate top.
- Even and consistent heating.
- Temperature controlled with an easy to use dial.
- Fitted with a HOT warning light for temperatures over 50°C.
Specifications
Specifications
| Top Plate Material | Silumin |
| Controller Type | Analog |
| Size | 11.8 x 19.7 in. |
| Temperature (Metric) | Ambient to 300°C |
| Depth (Metric) | 360 mm |
| Height (Metric) | 130 mm |
| Weight (Metric) | 12 kg |
| Width (Metric) | 520 mm |
| Wattage | 1500 w |
| Electrical Requirements | 230 V, 50/60 Hz, 1500 w |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction