missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Heater Block Inserts
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Size:
Large Base
Medium Base
Small and Medium Bases
Unit Size:
Each
Description
- For use with the Stuart™ SHB1000BASE and Stuart™ Undergrad hotplate
- Accessory heating block for 100 mL round bottom flasks
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| For Use With (Equipment) | Stuart Undergrad Range of Hotplate Stirrers |
| Type | Block |
| Quantity | 1/Ea. |
| Size | Large Base |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction