missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Heater Block Inserts

Product Code. 15143027
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Size:
Large Base
Medium Base
Small and Medium Bases
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15143027

Brand: Cole-Parmer™ 0480597

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessory heating block for 100 mL round bottom flasks for use with the Stuart™ SHB1000BASE and Stuart™ Undergrad hotplate

  • Safest way to heat round-bottom flasks
  • Flexible modular system for a wide range of sizes up to 500 mL
  • Low-well design is perfect for multi-neck flasks

Specifications

Capacity (Metric) 50 mL
Holds 50 ml tubes
Material Anodized Aluminum
No. of Places 3
Type Block
Quantity 3/Pk.
Size Small and Medium Bases
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.