missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ GT-200 Series Gelation Timer

Product Code. 11513839
Change view
Click to view available options
Increments:
1 min.
6 sec.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Increments unitSize
11513839 6 sec. Each
11503839 1 min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11513839 Supplier Cole-Parmer™ Supplier No. 9893041
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Measure the gelation time of adhesives and resins for quality control with this GT-200 Series Gelation Timer.

  • Automatically stops when gelation occurs
  • Audible and visual alarms alert you at the gelation point
  • Simple-to-use push buttons with large LED display
  • Stainless steel plungers remove for easy cleaning

The gelation time is the transition from liquid to solid during polymerization. Test requires approximately 100 mL of sample in a container that is >1-1/2 in. (38 mm) in diameter. Once the measurement is started, the plunger moves up and down. After gelation, the plunger is halted, stopping the timer and setting off the audible and visual alarms. The bright LED digital display shows the time to the nearest minute or tenth of a minute.


Stand and clamp are sold separately.

Specifications

Product Type Gelation Timer
Time Range 999.9 min.
Alarms Audible/Visible
Accuracy ±2%
Resolution 0.1 min.
Display LED
Increments 6 sec.
Color White
Dimensions (L x W x H) 94 x 69 x 119 mm
Length (English) 3.7 in.
Length (Metric) 94 mm
Height (English) 4.7 in.
Height (Metric) 119 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.