missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Digital Hotplate Stirrer (White), Ambient to 450°C, Ceramic

Product Code. 16341766
missing translation for 'orderingAttributeHoverText'
Top Plate Material:
Ceramic
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 16341766

missing translation for 'mfr': Cole-Parmer™ CD152W

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stirring Range: 50 to 1250 rpm, Shape: Square, Size: 6 x 6 in.

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Available in various plate surface and body color configurations

Specifications

Top Plate Material Ceramic
Voltage 230 V
Description White
Includes (2) 25 mm PTFE-Coated Stir Bars and Power Cord with Plug
Body Material Black Powder-Coated Metal
Electrical Requirements 230 VAC, 50/60 Hz
Controller Type Digital
Length (English) 11.813 in.
Size 6 x 6 in.
Height (Metric) 9.3 cm
Temperature (Metric) Ambient to 450°C
Height (English) 3 in.
Frequency 50/60 Hz
Width (Metric) 18 cm
Length (Metric) 30 cm
Width (English) 7 in.
Wattage 500 W
Type Stirring Hotplate
Shape Square
No. of Positions 1
Max. Container Size 15 L
Stirring Range 50 to 1250 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.