missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Digital Hot Plate (Black), Ambient to 450°C, Ceramic
Click to view available options
Top Plate Material:
Ceramic
Unit Size:
Each
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- Display indicates actual surface temperature
- Available in various plate surface and body color configurations
Specifications
Specifications
| Body Material | Black Powder-Coated Metal |
| Description | Black |
| Top Plate Material | Ceramic |
| Controller Type | Digital |
| Size | 6 x 6 in. |
| Temperature (Metric) | Ambient to 450°C |
| Depth (English) | 11.75 in. |
| Depth (Metric) | 30 cm |
| Height (English) | 3 in. |
| Length (English) | 11.813 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction