missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Analogue Tube Roller

Product Code. 11496488
Click to view available options
Includes:
6 Rollers
9 Rollers
Depth (Metric):
255 mm
375 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11496488

Brand: Cole-Parmer™ 0465302

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides a gentle, but highly efficient, rocking and rolling action. Stuart™ Analogue Tube Roller Units can be used in incubators up to 60°C and humidity up to 80%, or in cold rooms down to 4°C.

Provides a gentle, but highly efficient, rocking and rolling action. The six rollers design has a small space-saving footprint, while the nine roller unit has a higher capacity.
  • Control is through a simple on/off switch and the unit will run continuously at the fixed speed of 33rpm
  • Recommended for mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required.
  • Units can be used in incubators up to 60°C and humidity up to 80%, or in cold rooms down to 4°C. Both roller mixers are robustly constructed and designed for easy cleaning, having plastic rollers and a drip tray to collect accidental spillages.
  • Most sizes of tubes, Bijoux, Universals and bottles can be accommodated, up to 100mm diameter.

Specifications

Speed Range 33 rpm
Electrical Requirements 230 V, 50 Hz, 50 W
Voltage 230 V
Wattage 50 W
Frequency 50 Hz
Depth (Metric) 255 mm
Height (Metric) 110 mm
Length (Metric) 340 mm
Width (Metric) 595 mm
Controller Type Analogue
Model SRT6
For Use With (Application) Mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required
Humidity Range Up to 80%
Includes 6 Rollers
Packaging Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.