missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Analog Hotplate Stirrer (White), Ambient to 325°C, Aluminum
Click to view available options
Top Plate Material:
Aluminum
Unit Size:
Each
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- Available in various plate surface and body color configurations
Specifications
Specifications
| Top Plate Material | Aluminum |
| Voltage | 230 V |
| Description | White |
| Includes | (2) 25 mm PTFE-Coated Stir Bars and Power Cord with Plug |
| Body Material | White Powder-Coated Metal |
| Electrical Requirements | 230 VAC, 50/60 Hz |
| Controller Type | Analog |
| Length (English) | 11.813 in. |
| Size | 6 x 6 in. |
| Height (Metric) | 9.3 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction