missing translation for 'onlineSavingsMsg'
Learn More

Techne™ Probe Insert Block for Tecal 140/425

Product Code. 13583390
Click to view available options
No. of Places:
1
5
Tube Size:
10 mm, 8 mm, 6 mm, 4.5 mm, 3 mm
20 mm
6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13583390

Brand: Techne™ 1611430

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The probe inserts are made from aluminium or aluminium-bronze and must be ordered separately from the calibrator. Each insert is stamped for identification. A blank insert is available (please enquire) which may be drilled to suit your application.

  • Aluminium inserts
  • Immersion depth 114.3 mm

Specifications

For Use With (Equipment) Tecal 140/425
Material Aluminum
No. of Places 5
Type Probe Insert Block
Tube Size 6 mm
Diameter (Metric) Well 6 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.