missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Block Heater Insert
Click to view available options
Diameter (Metric) Well:
33 mm
Unit Size:
Each
Description
- For use with Stuart block heaters
- Manufactured from anodized aluminum
- Separate hole accommodates a thermometer if desired
Specifications
Specifications
| Material | Anodized Aluminum |
| No. of Places | 4 |
| Type | Block |
| Diameter (English) Well | 1.30 in. |
| Diameter (Metric) Well | 33 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction