missing translation for 'onlineSavingsMsg'
Learn More

Techne™ Dri-Block™ Aluminum Heating Block Insert

Product Code. 13417619
Change view
Click to view available options
No. of Places:
30
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Places unitSize
13417619 30 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13417619 Supplier Techne™ Supplier No. 3662062

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Precision-engineered Dri-Block™ Aluminum Heating Block Insert offers excellent temperature accuracy.

  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Heaters sold separately

Specifications

Description Conical Wells
Holds 30 x 7 mm dia. and 10 x 9 mm dia. Tubes
Material Anodized Aluminum
No. of Places 30
Type Heating Block
Depth (English) Well 1.50 in.
Depth (Metric) Well 38 mm
Diameter (English) Well 0.28 in.
Diameter (Metric) Well 7 mm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.