missing translation for 'onlineSavingsMsg'
Learn More

MedChemExpress Streptavidin Magnetic Beads

Product Code. 16498808
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 mL
5 mL
10 mL
Unit Size:
10mL
1mL
5mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16498808 10 mL 10mL
16491258 5 mL 5mL
16412489 1 mL 1mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16498808 Supplier MedChemExpress Supplier No. HYK0208
 Restricted Item
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

MedChemExpress MCE Streptavidin Magnetic Beads provide a fast and convenient method for numerous applications, including purification of proteins and nucleic acids, protein interaction studies,IP, immunoassays, pull-down and cell isolation.

Specifications

Content And Storage Stored at 4°C, and is stable for up to 2 year. Do not centrifuge, dry or freeze the magnetic beads.
Shipping Condition Room temperature
Quantity 10 mL
Target VD/VDR
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.