missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Streptavidin Mag Sepharose™ Magnetic Bead

Product Code. 16111501
Change view
Click to view available options
Quantity:
2 x 1 mL
5 x 1 mL
Unit Size:
100µL
2mL
5mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16111501 2 x 1 mL 100µL
11757564 5 x 1 mL 5mL
11791456 2 x 1 mL 2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16111501 Supplier Cytiva Supplier No. H00000240T01.100uL
This item is not returnable. View return policy

For simple and efficient enrichment of target proteins by immunoprecipitation and purification of biotinylated biomolecules

Streptavidin Mag Sepharose uses the strong interaction between biotin and streptavidin ligand, which is immobilized on magnetic beads.

  • High-capacity small-scale purification of proteins from cell lysates and biological fluids
  • Provides high purity and yield
  • Allows easy parallel screening of proteins with high repeatability
  • Simple enrichment of proteins from small or large sample volumes (low μl to high ml scale)
  • The beads are available in two pack sizes: 2 × 1mL 10% medium slurry and 5 × 1mL 10% medium slurry
  • A milliliter of 10% medium slurry is the same as 100 μl sedimented medium which is sufficient for 20 purification runs according to the recommended immunoprecipitation protocol
  • Binding capacity: >300μg biotinulated BSA/mL of medium slurry
  • Stability: stable

  • Immunoprecipitation
  • Purification
  • Biomarker reseach

Especificaciones

Color White
Quantity 2 x 1 mL
Content And Storage 4°C to 8°C
Form Liquid
For Use With (Application) For simple and efficient enrichment of target Proteins by immunoprecipitation and purification of Biotinylated biomolecules
compliance-icons
Nombre del producto
  • 100UL ALOX5 293T Cell Transient Overexpression Lys
Palabra de advertencia
  • Warning
Clasificación
  • Skin sensitiser Category 1
Indicaciones de peligro
  • H317-May cause an allergic skin reaction.
Consejos de prudencia
  • P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
  • P272-Contaminated work clothing should not be allowed out of the workplace.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
Otros peligros
  • MIXTURE LIST-Contain: Mercaptoethanol
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.