Learn More
Thermo Scientific™ Stray Light Standards
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ NIST™ traceable standards verify spectrophotometer stray light specification.
Each Thermo Scientific Stray Light Standard stops transmitting light below a specific wavelength. Below this cut-off, any measured value can be attributed to instrumental stray light. A measured value of stray light that does not meet instrument specifications may indicate a problem with the instrument lamp and may result in analytical errors.
The following standards are available for stray light measurements:
- Potassium Chloride, cutoff at 200nm
- Sodium Iodide, cutoff at 260nm
- Sodium Nitrate, cutoff at 390nm
Stray Light Standards are provided in permanently sealed quartz cuvettes. A water blank corresponding to each specific standard is supplied with every Stray Light Standard for performing blank readings.
Specifications
Specifications
| Calibration | NIST Traceable |
| Type | Stray Light Standard, KCl |
| Wavelength Range | 190 to 210 nm |
| For Use With (Equipment) | Evolution 60S, 201, 220 260 Bio, 300, GENESYS 10S, BioMate 3S |
| Includes | Blank and 12 g/L KCl Standard |
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.