missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Brand: Strata-X
- Technique: SP
- Separation Mode: Multi-Mode
- Phase: X-CW, Weak Cation Mixed Mode
Specifications
Specifications
| Bed Weight | 30 mg |
| For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
| Particle Size | 33 μm |
| Sorbent | X-CW, Weak Cation Mixed Mode |
| Type | 96-well Plate |
| Quantity | 2 Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?