missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Y-shaped Tubing Connectors

Product Code. 10339231
Click to view available options
Tubing Size:
2 x 4.5mm (I.D. x O.D.)
5 x 9mm (I.D. x O.D.)
6 x 11mm (I.D. x O.D.)
Color:
Black
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10339231

Brand: Bohlender™ D57602

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect elastic tubing with these tubing connectors. BOLA PTFE Tubing Connectors feature universal chemical resistance and are vacuum suitable.

  • PTFE Y-shaped fitting
  • Three connectors for elastic tubing (e.g. Viton, Tygon, silicone)
  • Universal chemical resistance
  • Product is only exposed to PTFE

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 2 mm
Material PTFE
Diameter (Metric) Outer 4.5 mm
Overall Length (Metric) 40 mm
For Use With Elastic tubing
Min. Operating Temperature (Metric) -200°C
Tubing Size 2 x 4.5mm (I.D. x O.D.)
Shape Y
Color Black
Max. Operating Temperature (Metric) 250°C
Product Type Tubing Connector
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.