missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Straight PFA Hose Connectors With Sealing Lip, FPM O-ring and PSS Nut
Connect elastic tubing to GL-threaded equipment with these PFA hose connectors. Bohlender™ BOLA™ Straight PFA Hose Connectors With Sealing Lip come with an FPM O-ring and PSS Nut.
£17.76 - £31.54
Specifications
Product Type | Hose Connector |
---|---|
Certifications/Compliance | FDA Conform |
For Use With (Application) | For connecting Elastic tubing to GL-threaded equipment |
Min. Operating Temperature (Metric) | -200°C |
Packaging Quantity | 1 Each |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
10266971
|
Bohlender™
D581-04 |
GL 18 |
£31.54
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
10247501
|
Bohlender™
D581-02 |
GL 14 |
£17.76
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
- GL 14 and GL 18 hose connectors made of PFA
- GL 25 and GL 32 hose connectors made of PTFE
- With elastic sealing lip, FPM O-ring and PPS nut
- Available as straight or bent type
- Universal chemical resistance, for working temperatures up to +200°C
- Flowing product is only exposed to PFA or PTFE
Specifications
Hose Connector | |
For connecting Elastic tubing to GL-threaded equipment | |
1 Each | |
250°C |
FDA Conform | |
-200°C | |
Straight |