missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Straight PFA Hose Connectors With Sealing Lip, FPM O-ring and PSS Nut

Product Code. 10266971
Change view
Click to view available options
Thread Size:
GL 14
GL 18
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size unitSize
10266971 GL 18 Each
10247501 GL 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10266971 Supplier Bohlender™ Supplier No. D58104
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect elastic tubing to GL-threaded equipment with these PFA hose connectors. Bohlender™ BOLA™ Straight PFA Hose Connectors With Sealing Lip come with an FPM O-ring and PSS Nut.

  • GL 14 and GL 18 hose connectors made of PFA
  • GL 25 and GL 32 hose connectors made of PTFE
  • With elastic sealing lip, FPM O-ring and PPS nut
  • Available as straight or bent type
  • Universal chemical resistance, for working temperatures up to +200°C
  • Flowing product is only exposed to PFA or PTFE

Specifications

Certifications/Compliance FDA Conform
Diameter (Metric) Inner 7 mm
Material Elastic
Overall Length (Metric) 51 mm
For Use With (Application) For connecting Elastic tubing to GL-threaded equipment
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Thread Size GL 18
Shape Straight
Max. Operating Temperature (Metric) 250°C
Product Type Hose Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.