missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Straight Inlet Liner for PerkinElmer/Clarus GCs
Click to view available options
Product Type:
IP Straight Inlet Liner
Siltek Straight Inlet Liner
Unit Size:
Pack of 5
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Packing: CarboFrit
- Deactivation: Intermediate Polarity (IP)
- Liner ID: 4mm
- Length: 92.1mm
- OD: 6.2mm
Specifications
Specifications
| Quantity | 5/Pk. |
| Length (Metric) | 9.21 cm |
| Packing Material | CarboFrit |
| Product Type | IP Straight Inlet Liner |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.62 cm |
| For Use With (Equipment) | Perkin Elmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction