missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specac™ Storm™ 10 Short Pathlength Gas Cell FT-IR Stainless Steel 10cm
Description
A 10cm Stainless Steel Gas Cell ideal for analysing gases and vapours at room temperature and low pressures. Samples can be examined in static or flow modes and are demountable with various choices of window materials. Supplied with a slide mounted cell holder for use in an FTIR instrument.
Specifications
Specifications
| Type | Gas Cell |
| Diameter (Metric) | 10 cm |
| Includes | A slide mounted cell holder for use in an FTIR instrument |
| Material | Stainless Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?