missing translation for 'onlineSavingsMsg'
Learn More

Specac™ Storm™ 10 Short Pathlength Gas Cell FT-IR Pyrex 10cm

Product Code. 15280008
Encompass_Preferred
Change view
Click to view available options
Type:
Gas Cell
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
15280008 Gas Cell Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15280008 Supplier Specac™ Supplier No. GS05000
Add to basket
Add to basket
This item is not returnable. View return policy

A 10cm Pyrex Gas Cell ideal for analysing gases and vapours at room temperature and low pressures. Samples can be examined in static or flow modes and are demountable with various choices of window materials. Supplied with a slide mounted cell holder for use in an FTIR instrument.

Overall Dimensions:

  • Overall Length with both window end cap screw assemblies in place and fitting of 5mm thick windows: 122mm
  • Overall Width at window end cap screw assembly: 58mm
  • Overall Height to top of inlet gas tap/valve assemblies: 117mm
  • Internal Volume of the gas cell (not including gas tap connections): 132cm3 (132mls)

Specifications

Type Gas Cell
Length (Metric) 10 cm
Material Pyrex
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.