Learn More
Thermo Scientific™ Screw Vial Convenience Kit
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Storage vials range from 2mL to 40mL.
Brand: Thermo Scientific™ B7990-4
125.49 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 50
Additional Details : Weight : 0.01000kg
Beschreibung
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
- PTFE-lined solid-top storage caps
- PTFE on film/foam backing offers broad chemical resistance
- Not autoclavable
Unassembled convenience kits saves time during sample preparation.
- Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
- Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Spezifikation
Screw Vial Convenience Kit, Open top Cap | |
Glass | |
16mL clear glass vial, open top PP cap, PTFE/silicone septum | |
Screw Cap, Open Top |
Clear | |
16 mL | |
200 |