Learn More
Thermo Scientific™ Storage Tanks for Large Reverse Osmosis Systems
Shop All Thermo Scientific ProductsDescription
Customize each RO system to meet your specific needs with this variety of storage tanks, a required accessory for Reverse Osmosis Systems.
Customize each RO system to meet your specific needs. Thermo Scientific™ Storage Tanks for Large Reverse Osmosis Systems include a variety of different tanks, a required accessory for each reverse osmosis system .
Storage tanks with a capacity of 100 - 500 liters
- Made of polypropylene
- Opaque to light
- Closed design
- Cylindrical
- 400mm inspection opening for cleaning
- Versions with conical bottom available
Optional accessories:
- Sterile vent filter
- Sterile overflow
- Level control
- CO2 adsorber
Storage tanks with a capacity of 1100 - 2000 liters
- Made of black polyethylene (PE)
- Closed rectangular design
- 400mm inspection opening with lid and locking ring
- Upper inlet spout
- Two steel band systems completely encompass the tank
- Polyethylene (PE) material is physiologically safe according to recommendation III/B of the German Public Health Office in the sense of German Food Law §2, paragraph 1
Ordering Information:
This product is not available in all regions
Specifications
Specifications
| Capacity (Metric) | 300 L |
| Description | Light Impervious |
| For Use With (Equipment) | Large RO Systems |
| Type | Storage Tank, PE |
| Material | Polypropylene |
| Height (English) | 32.68 in. |
| Height (Metric) | 830 mm |
| Diameter (Metric) | 690 mm |
| Net Weight (Metric) | 16 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.