missing translation for 'onlineSavingsMsg'
Learn More

Sanyo™ Storage System

Product Code. 12970151
Click to view available options
:
Storage System; Height: 135 mm
This item is not returnable. View return policy

Product Code. 12970151

Brand: Sanyo™ NUHDR214H

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

This Storage System is a storage rack for use with freezers.

  • Freezer rack

Specifications

Product Type Storage System
Width (Metric) 405 mm
Height (Metric) 135 mm
Depth (Metric) 555 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.