missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Storage Folders with Lid

Product Code. p-7147873
Click to view available options
Slide Capacity:
3
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10576152

Brand: Karl Hecht™ 42700003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For organized and safe storage of microscope slides of 76 x 26mm.

  • Slide folders made of cardboard
  • Available for either 2 or 3 microscope slides
  • Microscopy and staining accessory

Specifications

Type Storage Folder
Slide Capacity 3
Device Holds 3 Microscope Slides
For Use With (Application) Storage
For Use With (Equipment) 76 x 26 mm Slides
Includes Lid
Material Cardboard
Shape Rectangular
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.