missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Storage cupboard, grey, two shelves, 1060mm x 1000mm x 450mm
Description
An affordable range of storage cupboards constructed from strong, long-lasting steel. Shelves are adjustable at 25mm increments to allow maximum use of space. Two-point cylinder lock with two keys supplied.
- Two shelves
- Grey
- Dimensions (H x W): 1060mm x 1000mm
Specifications
Specifications
| Dimensions (L x W x H) | 1060 x 1000 x 450 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?