missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Storage Bottles with Threaded Connector
Buerkle™ Storage Bottles with Threaded Connector has thick sides with sturdy carrying handle for safe transport and storage.
£61.90 - £198.00
Specifications
Color | Transparent |
---|---|
For Use With (Application) | Foodstuffs |
Material | HDPE |
Transparency | Yes |
Thread Size (Metric) | 50 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10380861
|
Buerkle™
0402-0005 |
5 L |
£80.35
Each |
In Stock
Log in to see stock. |
|||||
10430621
|
Buerkle™
0402-0025 |
25 L |
£115.00
Each |
In Stock
Log in to see stock. |
|||||
10166020
|
Buerkle™
0402-0010 |
10 L |
£61.90
Each |
In Stock
Log in to see stock. |
|||||
10298870
|
Buerkle™
0402-0060 |
60 L |
£198.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- The venting valve (accessory) lets air into the container in order to prevent a vacuum in the bottle
- The canister can also be used as a settling canister
- Via a threaded connector, a spigot or other accessories with an inner thread/cap nut of 3/4 in. can be attached
- HDPE
- Bottle opening diameter 50mm
Specifications
Transparent | |
HDPE | |
50 mm | |
Yes | |
HDPE | |
No |
Foodstuffs | |
Yes | |
Yes | |
Storage Bottle | |
Screw Cap |