missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Storage bin, Ekwo, 0.7L, red
Description
Ideal for storing small components and fixings. Top grade, high density polyethylene with reinforced side walls for extra strength and rigidity. Integral label holder on front of bin. Highly resistant to oils, acids and high and low temperatures, ideal for a multitude of applications. Moulded hand grip on the back wall to assist handling. Use free standing, stacked or on shelving.
- Red
- Capacity: 0.7L
- Type : 2000-1b
- Dimensions (H x W x D) : 62mm x 103mm x 120mm
Specifications
Specifications
| Color | Red |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?