missing translation for 'onlineSavingsMsg'
Learn More

Manutan Storage bin, Ekwo, 0.4L, yellow

Product Code. 12836689
Encompass_Preferred
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color
12836689 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12836689 Supplier Manutan Supplier No. A355667
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Ideal for storing small components and fixings. Top grade, high density polyethylene with reinforced side walls for extra strength and rigidity. Integral label holder on front of bin. Highly resistant to oils, acids and high and low temperatures, ideal for a multitude of applications. Moulded hand grip on the back wall to assist handling. Use free standing, stacked or on shelving.
  • Yellow
  • Capacity: 0.4L
  • Type : 2000-1
  • Dimensions (H x W x D) : 55mm x 85mm x 90mm

Specifications

Color Yellow
Product Title
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.