missing translation for 'onlineSavingsMsg'
Learn More

Manutan Storage bays, Really Useful Box bays with six x 24L clear boxes, blue/blue

Brand:  Manutan A366438

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12879278

  • £165.77 / Each
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

Archive storage bays with 24ltr moisture-proof boxes. Ideal for storing suspension files. Different size shelving available with 6 boxes.
  • Type of box : 6 x 24ltr
  • Number of shelves : 3
  • Shelf capacity UDL : 340kg
  • Colour : Blue/blue
  • Dimensions (H x W x D): 915mm x 915mm x 455mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers