missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Storage bays, Really Useful Box bays with 10 x 64L clear boxes, blue/grey
Description
Archive storage bays with moisture-proof boxes. Ideal for storing A4 documents, folders and lever arch files. Available with 10 boxes.
- Type of box : 10 x 64ltr
- Number of shelves : 6
- Shelf capacity UDL : 200kg
- Colour : Blue/grey
- Dimensions (H x W x D): 1980mm x 1016mm x 610mm
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?