missing translation for 'onlineSavingsMsg'
Learn More

Manutan Storage bays, Really Useful Box bays with 10 x 64L clear boxes, blue/blue

Product Code. 12881939
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12881939

Brand: Manutan A366265

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Archive storage bays with moisture-proof boxes. Ideal for storing A4 documents, folders and lever arch files. Available with 10 boxes.

  • Type of box : 10 x 64ltr
  • Number of shelves : 6
  • Shelf capacity UDL : 200kg
  • Colour : Blue/blue
  • Dimensions (H x W x D): 1980mm x 1016mm x 610mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.