missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Budget Stopwatch
Click to view available options
Time Range:
0 to 24 hr.
Unit Size:
Each
Description
- 0.01s stopwatch
- Lap counter, calendar, time and alarm
- With neck cord
- Dimensions: 66mm x 52mm x 17mm
- LCD size: 21mm x 9mm
- Includes 1 x LR41 battery
Specifications
Specifications
| Product Type | Stopwatch |
| Time Range | 0 to 24 hr. |
| Alarms | Daily Alarm |
| Accuracy | ±1sec./day |
| Display | LCD, Big Digit Display |
| Increments | 1/100 sec. |
| Material | ABS Plastic |
| Color | Black |
| Dimensions (L x W x H) | 66 x 52 x 17 mm |
| Includes | Batteries |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction